4-1/2 x 10 in. Anti Scale Replacement Cartridge
North Star Water Filtration 4-1/2 x 10 in. Anti Scale Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Salt-free solution for managing scale
- Inhibits scale build-up in plumbing, appliances, fixtures
- Replacement filter for NSAS6500 20" Scale Management System
- No corrosive citric acid, no poly-phosphate added
- Capacity: about 50,000 gallons
-
Lead Law Compliant
Specifications
- Capacity:
- 50,000 gal
- Cartridge Type:
- Filter
- Collection:
- North Star Water Filtration
- Contaminant Removal:
- Scale
- Depth:
- 4 in
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 4-1/2 in x 10 in
- Filtering Material:
- No
- Filtering System:
- Whole House
- Fits Model:
- NSAS 6520
- Flow Rate:
- 18 gpm
- Height:
- 10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Temperature Range:
- 40 - 120 Deg F (5 - 49 Deg C)
- UL Listed:
- No
- Width:
- 4 in