Ecodyne Neutralizing Filter
North Star Water Filtration Ecodyne Neutralizing Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Neutralizer tank filter
- Contains an acid neutralizing compound that slowly dissolves as the water passes through it, raising pH of water toward neutral (or 7 oh the pH scale)
- Custom fit bypass valve
- High flow rate: 12 gpm
- Clean and easy-to-use
- Large 1" connection
- Must periodically add new compound to the tank
- Corrects pH levels between 6-6.8
- Self-flushing
- Suitable for most homes
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Collection:
- North Star Water Filtration
- Connection Type:
- MPT
- Depth:
- 10 in
- Diameter:
- 10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Flow Rate:
- 12 gpm
- Height:
- 58 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Electric
- WIFI Enabled:
- No
- Weight:
- 161 lb
- Width:
- 10-1/2 in