This product requires certification to purchase.

15000 gal Electronic Demand Softener

North Star

Ecowater Systems 15000 gal Electronic Demand Softener

  • Fast #
  • Part #NNSC15ED
  • Item #2188880
  • Manufacturer Part #7267598
5 out of 5 Customer Rating
Brand image
North Star

Ecowater Systems 15000 gal Electronic Demand Softener

  • Fast #
  • Part #NNSC15ED
  • Item #2188880
  • Manufacturer Part #7267598
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Electronic demand water softener - 15,700 grain cabinet model
  • Softens and filters water throughout the home
  • Backlit LCD display - easier to read
  • Quick set-up, set the time and hardness and you are done
  • Features patented "Look Ahead" technology for peak performance
  • Display shows time, hardness and regeneration time
  • Efficiency selector - choose either normal or high efficiency mode
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
15000 gal
Collection:
Ecowater Systems
Contaminant Removal:
Salt
Flow Rate:
6 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - WWW.P65Warnings.ca.gov