Ecowater Systems 45,000 Grain 2-Tank Water Softener with Single Valve

Part #NNST45UD1  |  Item #2174435  |  Manufacturer Part #7267661

$1,298.70 EACH

Height:

50-3/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ultra demand water softener - 45,400 grain two tank model
  • Softens and filters water throughout the home
  • Backlit LCD display - easier to read
  • Feature patented "Look Ahead" technology for peak performance
  • Quick set-up, set the time and hardness and you are done
  • Display shows time, hardness, regeneration time, % remaining capacity, current flow, total daily usage and average daily usage
  • Efficiency selector - choose either normal or high efficiency mode
  • Diagnostics: electronic self diagnosis, days in service, total number of regenerations, turbine check and switches check
  • Selectable fixed recharge frequency
  • Adjustable backwash setting

Lead Law Compliant

Specifications

Collection: Ecowater Systems

Height: 50-3/8 in

Lead Law Compliant: Yes