• Cart

DESCRIPTION

  • 12 ppm clear water (ferrous) iron removal
  • Auto-Sense Technology – This exclusive feature calculates how much salt and water is required to regenerate the system and only uses what is necessary, resulting in a significant reduction in salt and water usage
  • Designed, Engineered and Assembled in U.S.A.
  • HE Regeneration - North Star systems use reverse flow during regeneration, proven to be the most effective way to clean a resin bed of hardness minerals
  • Ideal for any household size
  • Reinforced Media Tank - We only use durable, HDPE double-wrapped resin tanks to handle the maximum internal water pressure
  • Ultra high flow valve for up to 1-1/4" plumbing delivers maximum water pressure

North Star™ Water Softener

ENSTED1

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 44
Capacity
45,300 grains
Depth
18 in
Diameter
10-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
18.6 gpm
Height
50 in
Inlet Outlet
41-1/4 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 44
Origin
Domestic
Temperature Range
40 to 120 Deg F
Width
18 in

Starting at
Call for Pricing
  • QUANTITY