DESCRIPTION

Northern Pipe Products 40 ft. SDR 21 Gasket Joint Plastic Pressure Pipe

SDR21P40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Application
Water
End Connection 1
Gasket Joint
End Connection 2
Gasket Joint
Length
40 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2-3/8 in
Pipe Tubing Size
2 in
Pressure Class
200#
Schedule Class
SDR 21
Wall Thickness
0.113 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday