DESCRIPTION

Northern Pipe Products 40 ft. SDR 26 Gasket Joint Plastic Pressure Pipe

SDR26P40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241, ASTM D-2774, ASTM D-3139, ASTM F-477
End Connection 1
Gasket Joint
End Connection 2
Gasket Joint
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Pipe Tubing Size
4 in
Pressure Class
160#
Schedule Class
SDR 26

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday