Northern Tool and Equipment

1-1/4 in. Combination Wrench

Part #N31035  |  Manufacturer Part #31035

Maximum Capacity:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 1-1/4 in

Length: 36 in

Maximum Capacity: 1-1/4 in

Number of Tools Included: 1

Wrench Type: Combination