Software For One Versterm® Handheld
Software For One Versterm® Handheld
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Downloads routes and uploads readings
- Route manager provides the data path between your billing system and the VersaTerm® hand held computer
- Communicates with Versa-Term® handheld via Bluetooth
Specifications
- Height:
- 1/5 in
- Length:
- 31/100 in
- Maximum Temperature:
- 85
- Width:
- 1/4 in