DESCRIPTION

Northtown 12 in. 8 mil. Polywrap in Clear

NPWLL12CT

Length:

SPECIFICATIONS

Color Finish
Clear
Length
500 ft
Material
Plastic
Material Type
Polyethylene
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY