DESCRIPTION

Northtown Polywrap® 18 in. Heatshrink Tubing in Blue

NAQWHS45030BL

Length:

SPECIFICATIONS

Collection
Polywrap®
Color Finish
Blue
Color Finish Category
Blues
Length
100 ft
Material
Plastic
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY