DESCRIPTION

Northtown Polywrap® 20 in. 8 mil. Encasement Pipe Wrap in Black

NPWLL20BS

Length:

SPECIFICATIONS

Collection
Polywrap®
Color Finish
Black
Color Finish Category
Blacks
Length
340 ft
Material
Plastic
Thickness
8 mil
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY