DESCRIPTION

Northtown Polywrap® 20 in. Performance Purpose Pipe Wrap

NPWLL20PPSL

Length:

SPECIFICATIONS

Collection
Polywrap®
Color Finish
Purple
Color Finish Category
Purples
Length
440 ft
Material
Plastic
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY