Northtown 36 in. Roll Polywrap in Clear NPW36CS

DESCRIPTION

  • Requires no monitoring or maintenance
  • Will not deteriorate while underground

Northtown 36 in. Roll Polywrap in Clear

NPW36CS

Length:

SPECIFICATIONS

ANSI Specifications
ANSI A21.5-10
ASTM Specifications
ASTM D-4976
AWWA Specifications
AWWA C-105-10
Color Finish
Clear
Length
100 ft
Material
Plastic
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS