DESCRIPTION

  • Commonly used in association with Metalguard 301 and other protective greases and waxes
  • Durable woven glass filament mesh which has been treated with asphalt
  • Ideal for applications which require strong, light-weight, reinforcement materials

Northtown 4 in. Bit Wrap Roll

NCOBITWRAP4

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1668-86 Type 1
Color Finish
Black
Length
150 ft
Material
Plastic
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS