Northtown
500 ft. Tracer Wire Solid in Blue
Part #NW12PE45BLU | Item #3610455 | Manufacturer Part #W12PE45BLU
Call for Pricing
Length:
500 ftHow to get it:
Product Details
Specifications
Cable or Wire Type: Tracer Wire
Color Finish: Blue
Length: 500 ft
Wire Gauge: 12 ga