Northtown 8 mil. Perforated Polywrap in Black NPWLLBSL

DESCRIPTION

  • Requires no monitoring or maintenance
  • Will not deteriorate while underground

Northtown 8 mil. Perforated Polywrap in Black

NPWLLBSL

Width:

SPECIFICATIONS

ANSI Specifications
ANSI A21.5-10
ASTM Specifications
ASTM D-4976
AWWA Specifications
AWWA C-105-10
Color Finish
Black
Length
440 ft
Material
Plastic
Material Type
Polyethylene
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS