DESCRIPTION

  • Coating: Galvanized
  • Coupling Type: Straight
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

Threaded Steel Straight Coupling

IGSCST

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global