DESCRIPTION

Northwest Metal Products 12 in. x 5 ft. 26 ga Rectangular Duct

NOR125502

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
26
Length
5 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY