Northwest Metal Products
14 x 14 in. Duct Square-To-Round
Part #N175392 | Item #3579928 | Manufacturer Part #175392
Call for Pricing
Duct Size:
14 in x 14 inHow to get it:
Product Details
Specifications
Duct Shape: Rectangular
Duct Size: 14 in x 14 in
Length: 14 in
Material: Galvanized
Width: 14 in