DESCRIPTION

Northwest Metal Products 2 ft. 26 ga Galvanized Duct Pipe

N112958

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
26
Length
2 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY