DESCRIPTION

  • Features Galvanized Metal

Northwest Metal Products 2 ft. 30 ga Galvanized Steel Pipe

N318907

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
2 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY