DESCRIPTION

  • Features 26 gauge Metal

Northwest Metal Products 20 in. x 5 ft. 26 ga Rectangular Duct

N125506

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
26
Length
5 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY