DESCRIPTION

  • Straight wall stack boot

Northwest Metal Products 3-1/4 x 10 in. Straight Wallstack Boot

N175033

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
10 in
Width
3-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY