DESCRIPTION

  • Straight perimeter boot

Northwest Metal Products 4 x 10 in. Straight Perimeter Boot

N165053

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
10 in
Width
4 in

Starting at
Call for Pricing
  • QUANTITY