Northwest Metal Products

4 x 10 x 6 in. 90 Degree Angle Perimeter Boot

Part #N165062  |  Manufacturer Part #165062

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Duct Shape: Rectangular

Height: 4 in

Length: 10 in

Width: 4 in