5 in. 26 ga Galvanized Furnace Pipe
5 in. 26 ga Galvanized Furnace Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Gauge (metal):
- 26 ga
- Length:
- 5 ft
- Material:
- Steel
- Vent Duct Shape:
- Round