Northwest Metal Products

6 in. 26 ga Galvanized Tee

Part #N326156  |  Manufacturer Part #326156

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Gauge: 26

Material: Galvanized Steel