6 in. 90 Degree Duct Elbow

Part #N138064  |  Item #2130546  |  Manufacturer Part #138064

Call for Pricing

Diameter:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Diameter: 6 in

Duct Elbow Type: Vertical

Duct Shape: Oval

Duct Size: 6 in

Elbow Degree: 90

Material: Galvanized Steel