DESCRIPTION

  • Features Galvanized Metal

Northwest Metal Products 6 in. x 5 ft. 26 ga Galvanized Steel Furnace Pipe

N112506

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
26.0
Length
5 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY