• Cart

DESCRIPTION

Northwest Metal Products 6 x 102 in. Galvanized Oval Pipe

N122669

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Length
8-1/2 ft
Material
Galvanized Steel

  • QUANTITY

0 item(s) added to Cart Checkout Now