Northwest Metal Products

7 in. 30 Gauge Adjustable 90 Elbow

Part #N144014  |  Manufacturer Part #144014

Diameter:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 30 gauge, Galvanized Metal

Specifications

Diameter: 7 in

Gauge: 30

Material: Galvanized Steel