Northwest Metal Products

7 in. x 5 ft. 26 ga Galvanized Steel Furnace Pipe

Part #N112509  |  Manufacturer Part #112509

Diameter:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features Galvanized Metal

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 26

Length: 5 ft

Material: Galvanized Steel