8 in. 24 Gauge Adjustable 90 Elbow
8 in. 24 Gauge Adjustable 90 Elbow
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features 24 gauge, Galvanized Metal
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Material:
- Steel