Northwest Metal Products

8 in. Duct Tee

Part #N175408  |  Manufacturer Part #175408

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 8 in

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Gauge: 24

Length: 8 in