8 in. x 5 ft. 26 ga Galvanized Steel Furnace Pipe

You last purchased this on
 
Northwest Metal Products

8 in. x 5 ft. 26 ga Galvanized Steel Furnace Pipe

This product requires certification to purchase.
You last purchased this on
 
Northwest Metal Products

8 in. x 5 ft. 26 ga Galvanized Steel Furnace Pipe

  • Fast #
  • Part #N112512
  • Item #2886687
  • Manufacturer Part #112512
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features Galvanized Metal
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
26 ga
Length:
5 ft
Material:
Steel
Vent Duct Shape:
Round