12 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 
Northwest Metal Products

12 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

This product requires certification to purchase.
You last purchased this on
 
Northwest Metal Products

12 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #NOR125502
  • Item #3571261
  • Manufacturer Part #125502
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Duct Size:
12 in x 8 in
Gauge (metal):
26 ga
Height:
8 in
Length:
60 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
12 in