14 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe
14 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 26 gauge Metal
Specifications
- Coating:
- Galvanized
- Duct Size:
- 14 in x 8 in
- Gauge (metal):
- 26 ga
- Height:
- 8 in
- Length:
- 60 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 14 in