3 x 3/8 in. ABS Flat Bar
3 x 3/8 in. ABS Flat Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM AH-36
- Grade:
- AH36
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Product Type:
- Flat Bar
- Thickness:
- 3/8 in
- Width:
- 3 in