• Cart

DESCRIPTION

Northwestern Steel 3 x 5 x 3/8 in. ABS Angle

AH36L5338N

Width:

3 in

SPECIFICATIONS

Height
5 in
Material
Plastic
Material Type
ABS
Thickness
3/8 in
Width
3 in

  • QUANTITY

0 item(s) added to Cart Checkout Now