DESCRIPTION

Northwestern Steel 5 x 3/8 in. ABS Angle

AH36L53N

Width:

SPECIFICATIONS

Height
5 in
Material
Plastic
Material Type
ABS
Thickness
3/8 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY