120µm Grit Paper Disc 10 Pack

You last purchased this on
 
Saint-Gobain Abrasives/Norton

120µm Grit Paper Disc 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Saint-Gobain Abrasives/Norton

120µm Grit Paper Disc 10 Pack

  • Fast #
  • Part #N03221
  • Item #7025264
  • Manufacturer Part #03221
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits 5 and 8 hole vac sanders
  • Lasts 3X longer than conventional abrasive
  • Hook and sand
  • Grit designation is P120
  • Quick and easy disc change
  • Consistent finish and superior cut rate
  • Requires Certification

Specifications

Application:
Residential
Bare Tool or Kit:
Bare Tool
Diameter:
5 in
Grit Size:
120 µm
Length:
10-3/10 in
Material:
Aluminum Oxide
Package Quantity:
Pack of 10
Product Type:
Disc