1-1/4 in. IPS Plastic Coupling

You last purchased this on
 
Norton McMurray

1-1/4 in. IPS Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Norton McMurray

1-1/4 in. IPS Plastic Coupling

  • Fast #
  • Part #N3PW11
  • Item #98316
  • Manufacturer Part #3-PW-11
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Material:
Plastic
NSF Certified:
No