3/4 in. MPT SDR 11 Polyethylene and Steel Flex Riser

You last purchased this on
 
Norton McMurray

3/4 in. MPT SDR 11 Polyethylene and Steel Flex Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Norton McMurray

3/4 in. MPT SDR 11 Polyethylene and Steel Flex Riser

  • Fast #
  • Part #NFR1011WOB
  • Item #1783672
  • Manufacturer Part #FR-10-11-WOB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Anodeless design requires no additional corrosion protection
  • Securely joins polyethylene pipe with metal piping above ground
  • Flexible to fit in tight spaces
  • No specialized training, tools or fusion equipment required
  • Pressure rating 125 psi
  • Eliminates underground joints
  • Flexible vinyl clad steel casing protects polyethylene pipe from external damage
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.3, ANSI Z223.1
ASME:
ASME B1.20.1, ASME B31.8.842.396
ASTM:
ASTM D-2513.6.10, ASTM F-2509
Application:
Building, Gas, Generators, Kitchen, Pool and Spa
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Riser, Straight
IAPMO Listed -:
Yes
Material:
Plastic, Steel
Material Type:
Polyethylene
Pressure - High:
125
Schedule Class:
SDR 11