DESCRIPTION

Norton McMurray MPT x CTS Anodeless Gas Riser

NFR2236LB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
CTS
End Connections
MPT x CTS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight