6" Slip Fixed Weir At Grade 20,000 gpd
Byo-Dynamic® Series 4000 Tablet Feeder 6" Slip Fixed Weir At Grade 20,000 gpd
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Treats liquid flow from 20,000 to 200,000 GPD
- Inlet baffle adjusts flow entering the feeder
- Dry chemical dosing system for water or wastewater treatment
- Max Flow Rate: 150 gpm
- Inlet/Outlet size is 6" for connection to SCH 40 PVC with flexible coupling
- Installed at grade
- Tiered flow deck channels liquid in a uniform pattern across filled tablet tubes
- Supplied with 1", 2" or 3" interchangeable weir plates to adjust dosage and outlet flow
Specifications
- Collection:
- Byo-Dynamic® Series 4000 Tablet Feeder
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 140 gpm
- Height:
- 18 in
- Length:
- 35-3/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 46
- NSF Certified:
- Yes
- Product Type:
- Dry Chemical Dosing System
- UL Listed:
- No
- Width:
- 14-1/2 in