1000 gal Double Compartment Septic Tank

Part #N41720  |  Item #2438665  |  Manufacturer Part #41720

Call for Pricing EACH

Capacity:

1000 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 1000 gal

Color Finish: Yellow

Height: 63 in

Length: 102 in

Material: Plastic

Weight: 328

Width: 60 in