1000 gal Septic Tank

Part #N41718  |  Item #2050120  |  Manufacturer Part #41718

Call for Pricing EACH

Capacity:

1000 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single compartment septic tank is for below-ground use only
  • Pre-plumbed with PVC inlet and outlet assemblies
  • SCH 40 plumbing connections
  • Manhole diameter is 2-20"
  • Three year warranty

Documents

Specifications

Capacity: 1000 gal

Color Finish: Yellow

Height: 58 in

Length: 102 in

Material: Plastic

Width: 60 in