1250 gal Double Compartment Septic Tank

Part #N41743  |  Item #7208216  |  Manufacturer Part #41743

Call for Pricing EACH

Capacity:

1250 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 1250 gal

Color Finish: Yellow

Height: 70 in

Length: 116 in

Material: Plastic

Weight: 387

Width: 55 in