1,500 gal. Double Compression Septic Tank in Yellow

Part #N41761  |  Item #2024669  |  Manufacturer Part #41761

Call for Pricing EACH

Capacity:

1,500 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For septic system replacement and new home construction
  • Designed for durability and quick, easy installation
  • For below-ground use only
  • Pre-plumbed with PVC inlet and outlet assemblies
  • Height to inlet is 59" and height to outlet is 56"
  • Manhole diameter is 2-20"
  • Three year warranty

Documents

Specifications

Capacity: 1,500 gal

Color Finish: Yellow

Height: 70 in

Length: 135 in

Material: Plastic

Material Type: Polyethylene

Width: 55 in